34 in. Rectangle Shower Base in White
Morenci 34 in. Rectangle Shower Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molded one-piece unit made of durable molded composite material
- Non-porous surface is stain, thermal and shock resistant
- Integrally molded drain is complete with compression gasket and strainer simplifying installation process
- Reinforced for added strength
- Easy to clean - special cleaning chemicals not required
- Slip-resistant surface
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2-95
- Application:
- Commercial
- Collection:
- Morenci
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Height:
- 6 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Width:
- 34 in