This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
PROFLO®

Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PFHS201GZBN
  • Item #9587340
  • Manufacturer Part #PFHS201GZBN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PFHS201GZBN
  • Item #9587340
  • Manufacturer Part #PFHS201GZBN
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from ABS
  • Flow Rate: 1.75 GPM
  • Overall Dimensions: 9.88 in. (H) x 3.63 in. (W)
  • Multi function hand shower with 5 settings
  • Connection: 0.5 in. NPSM
  • CUPC Approved
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full, Massage, Mist, Spray+Mist, Spray+Massage
WaterSense Labeled:
Yes