Multi Function Hand Shower in Brushed Nickel
Multi Function Hand Shower in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Constructed from Metal and ABS
- Flow Rate: 1.75 GPM
- Overall Dimensions: 9.88 in. (H) x 3.63 in. (W)
- Multi function hand shower with 5 settings
- Connection: 0.5 in. NPSM
- CUPC Approved
- WaterSense Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes