Multi Function Hand Shower in Chrome
Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Rockdale, IL - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shower head / hand shower combo - includes: showerhead, hand shower, hose and diverter
- Constructed from brass and ABS
- Flow Rate: 1.8 GPM
- Overall Dimensions: 2.75 in. (H) x 3.75 in. (W)
- Multi function showerhead with 3 settings (Outer, Inner, Full)
- Connection: 0.5 in. NPT
- CUPC Approved
- WaterSense Certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Diameter:
- 3-7/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes