Multi Function Hand Shower in Matte Black
Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 15-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 26" slide bar supports and adjustable hand shower
- Adjustable height hand shower slides up and down the bar to customize your spray height
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1 2011
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 26 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 26 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 25-33/40 in
- Spray Type:
- Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-13/16 in