Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Constructed from ABS
- Flow Rate: 1.25 GPM
- Overall Dimensions: 8.75 in. (H) x 3.25 in. (W)
- Multi function hand shower with 3 settings
- Connection: 0.5 in. NPSM
- CUPC Approved
- WaterSense Certified
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 3-1/4 in
- Hand Shower Flow Rate:
- 1.25 gpm
- Height:
- 8-3/4 in
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in