This product requires certification to purchase.

Multi Function Showerhead in Chrome

You last purchased this on
 
PROFLO®

Multi Function Showerhead in Chrome

Brand image
You last purchased this on
 
PROFLO®

Multi Function Showerhead in Chrome

  • Fast #
  • Part #PFSH315CP
  • Item #8230028
  • Manufacturer Part #PFSH315CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from brass and ABS
  • Flow Rate: 1.25 GPM
  • Overall Dimensions: 2.88 in. (H) x 4.38 in. (W)
  • Multi function showerhead with 5 settings (Outer, Outer + Inner, Inner + Center, Center, Full)
  • Connection: 0.5 in. NPT
  • CUPC Approved
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-3/8 in
Faucet Material:
Brass
Height:
2-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.25 gpm
Showerhead Function:
Multi
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
4-3/8 in



Customers Also Bought
1–6 of 18 items
Part #PFSH325GCP
Item #10161804
3.6 out of 5 Customer Rating
Requires Certification
Part #K26132-CSP-0
Item #7942222
4.5 out of 5 Customer Rating
Requires Certification
Part #PM6258
Item #10053729
3.2 out of 5 Customer Rating
Requires Certification
Part #ZZ6000WS1YBYC
Item #921840
3.3 out of 5 Customer Rating
Requires Certification
Part #AN3912BN
Item #7942479
3.9 out of 5 Customer Rating
Requires Certification
Part #PFSH322CP
Item #9279809
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSH325GCP
Item #10161804
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH322CP
Item #9279809
5 out of 5 Customer Rating
Requires Certification
Part #PFSH310CP
Item #8047866
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH311MB
Item #8047863
3.3 out of 5 Customer Rating
Requires Certification
Part #PFSH302GCP
Item #7545705
4 out of 5 Customer Rating
Requires Certification
Part #PFSH301GCP
Item #7304969
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing