Multi Function Showerhead in Polished Chrome
Multi Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 5 function showerhead with easy clean rubber nozzles
- 1/2" NPT connection
-
Green
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.8 gpm
- WaterSense Labeled:
- Yes