5/8 x 3/8 in. OD Compression Knob Angle Supply Stop Valve in Polished Chrome
5/8 x 3/8 in. OD Compression Knob Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Brass angle stop valve with multi-turn knob handle
- 5/8 in. x 3/8 in. compression end connections
- Machined in one piece from extruded brass bar stock
- CUPC approved
- Operating pressure 125 psi maximum
- Operating temperature 40 to 160° F
- ASME A112.18.1
- NSF 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2018
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1-05
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372-2016, NSF 61-2018
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Residential
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Knob Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve