OD Flare Brass Union
OD Flare Brass Union
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400 Pallet: 14250-
Pick Up: 42 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Recommended for higher pressures than those covered by compression fittings
- Resist mechanical pull out
- For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
- Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
- Max Temperature: 250°F
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Material:
- Brass
- Minimum Temperature:
- -65
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F