One Handle Single Function Bathtub & Shower Faucet in Chrome
One Handle Single Function Bathtub & Shower Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Shower trim package - includes a shower head, shower arm and valve trim
- Flow Rate: 1.75 gpm (California Energy Commission compliant)
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Single Function
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes