This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

This product has been replaced by

24 TWL BAR CP
PROFLO® 24 in. Towel Bar in Polished Chrome
Manufacturer Part #PF88902CP
You last purchased this on
 
PROFLO®

Orrs 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 

This product has been replaced by

24 TWL BAR CP
PROFLO® 24 in. Towel Bar in Polished Chrome
Manufacturer Part #PF88902CP
PROFLO®

Orrs 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PF8890CP
  • Item #7657830
  • Manufacturer Part #PF8890CP
3.3 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 25.94 in. (W) x 1.94 in. (H) x 3.13 in. (D)
  • Bar Length / Center-to-Center: 24 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Orrs
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
1-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc, Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Width:
24 in


Call for Pricing
Call for Pricing