This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

You last purchased this on
 
PROFLO®

Orrs Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #PF88TVCP
  • Item #7785923
  • Manufacturer Part #PF88TVCP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Orrs Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #PF88TVCP
  • Item #7785923
  • Manufacturer Part #PF88TVCP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim only
  • Required component: Rough-in valve: PF6103
  • Metal lever handle
  • Brass escutcheon
  • CUPC/IAPMO listed
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Orrs
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-33/100 in
Escutcheon Width:
4-33/100 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No