Single Handle Monoblock Bathroom Sink Faucet in Chrome
Orrs Single Handle Monoblock Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- 50/50 pop up
- Single post mount
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Orrs
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 7-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4-1/2 in
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF:
- NSF 372-2016, NSF 61-2018
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes