This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

This product has been replaced by

2HDL LEV 3PC RT TRIM *ORRS MB
PROFLO® Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Manufacturer Part #PF88702MB
You last purchased this on
 
PROFLO®

Orrs Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PF8870MB
  • Item #8192690
  • Manufacturer Part #PF8870MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

2HDL LEV 3PC RT TRIM *ORRS MB
PROFLO® Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Manufacturer Part #PF88702MB
PROFLO®

Orrs Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PF8870MB
  • Item #8192690
  • Manufacturer Part #PF8870MB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8”-16” installation
  • Metal lever handles
  • Requires rough-in valve PF674163
  • Max. flow rate: 7.6 gpm (28.8 L/min) at 20 psi
  • Metal construction
  • cUPC/IAPMO Listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Orrs
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.6 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
12-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
7-7/16 in
Trim Only:
Yes
Tub Spout Reach:
8-1/16 in
WaterSense Labeled:
No
Width:
22-7/8 in