This product requires certification to purchase.

20 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

PROFLO®

Otter Creek 20 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #PF6001WH
  • Item #9204647
5 out of 5 Customer Rating
Brand image
PROFLO®

Otter Creek 20 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #PF6001WH
  • Item #9204647
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self draining faucet deck
  • Single hole faucet configuration
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
PF1061WH Pedestal
CARB OTC LEED Compliant:
No
Collection:
Otter Creek
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
2-3/4 in
GSA Approved:
No
Height:
7-1/8 in
IAPMO Listed:
Yes
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
15 in x 11-1/4 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
19 in