This product requires certification to purchase.

24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

You last purchased this on
 
PROFLO®

Otter Creek 24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

Brand image
You last purchased this on
 
PROFLO®

Otter Creek 24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #PF7004WH
  • Item #9204648
  • Manufacturer Part #PF7004WH
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self draining faucet deck
  • 4'' Centerset faucet configuration
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
PF1061WH
CARB OTC LEED Compliant:
No
Collection:
Otter Creek
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
2-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
18-3/8 in x 12-5/8 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
20 in


Customers Also Bought
1–6 of 18 items
Part #PF1061WH
Item #9204652
4.5 out of 5 Customer Rating
Requires Certification
Part #PFCT103HEWH
Item #4262643
3.4 out of 5 Customer Rating
Requires Certification
Part #PF5112HEWH
Item #4200507
3.5 out of 5 Customer Rating
Requires Certification
Part #PF20178WH
Item #1861718
5 out of 5 Customer Rating
Requires Certification
Part #PF1401TWH
Item #4601865
3.7 out of 5 Customer Rating
Requires Certification
Part #MTL182
Item #343947
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF7001WH
Item #9204649
4.1 out of 5 Customer Rating
Requires Certification
Part #PF6001WH
Item #9204647
5 out of 5 Customer Rating
Requires Certification
Part #PF6004WH
Item #9204650
5 out of 5 Customer Rating
Requires Certification
Part #PF1061WH
Item #9204652
4.5 out of 5 Customer Rating
Requires Certification
Part #PF1714UAWH
Item #4479529
4.7 out of 5 Customer Rating
Requires Certification
Part #PF1071WH
Item #8939460
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing