This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PF100DCC
  • Item #4080782
  • Manufacturer Part #PF100DCC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PF100DCC
  • Item #4080782
  • Manufacturer Part #PF100DCC
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 444
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tee handle operation
  • Bronze Construction
  • End Connection: 3/4" Compression
  • Max Pressure: 125 psi
  • Color/Finish: Nickel Plated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-7/8 in
Material:
Bronze
Pressure - High:
125
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Size:
1/2 in x 3/4 in
Valve Type:
Washing Machine Valve