Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tee handle operation
- Bronze Construction
- End Connection: 1/2" FIP x MHT
- Max Pressure: 125 psi
- Color/Finish: Nickel Plated
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- FIPS
- End Connection 2:
- NPT
- End Connections:
- FIPS x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/4 in
- Material:
- Bronze
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Washing Machine Valve