This product requires certification to purchase.

1-1/2 in. ABS Air Vent in Black

You last purchased this on
 
PROFLO®

1-1/2 in. ABS Air Vent in Black

  • Fast #
  • Part #PF108202
  • Item #2302555
  • Manufacturer Part #PF108202
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. ABS Air Vent in Black

  • Fast #
  • Part #PF108202
  • Item #2302555
  • Manufacturer Part #PF108202
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vent installs on drain line and vents the line to prevent sewer gas from entering the home
  • Vent is made of ABS material
  • For use when venting tubs, showers, sinks, washing machines, etc.
  • For use on manufactured housing and RV’s only
  • Eliminates the need for additional stacks
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
3-3/5 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov