Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Length: 5-3/16"
- Material: Zinc
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-3/16 in
- MA Approved:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 5-5/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No