This product requires certification to purchase.

This product has been replaced by

*NP LF 3.8 GPM 2HDL WM SERV SINK FCT

Manufacturer Part #PF1119LF
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PF1119
  • Item #5133442
  • Manufacturer Part #F1119
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*NP LF 3.8 GPM 2HDL WM SERV SINK FCT

Manufacturer Part #PF1119LF
PROFLO®

  • Fast #
  • Part #PF1119
  • Item #5133442
  • Manufacturer Part #F1119
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA compliant
  • Vacuum breaker - backflow prevention
  • Ceramic disc cartridges
  • Integral stops
  • 3/4" hose thread on spout
  • Meets ASME A112.18.1
  • CUPC/IAPMO listed
  • Solid brass waterways
  • Chrome plated
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
Yes
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
9.3 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
3/4 in
IAPMO Listed:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
8-5/8 in
Spout Type:
Low Arc
Vandal Resistant:
No