Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1400-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hand tighten only
- Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
- Heavy duty sealing washers snap into place
- Max Operating Pressure: 125 psi
- Max Operating Temperature: 40°F – 160°F
- UPC and cUPC certified
Specifications
- ANSI:
- ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17, CSA 61-2020
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2 in
- Length:
- 60 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F
- Width:
- 7 in