This product requires certification to purchase.

1.0 gpf Pressure Assist Toilet Tank in White

You last purchased this on
 
PROFLO®

1.0 gpf Pressure Assist Toilet Tank in White

  • Fast #
  • Part #PF1612PALWHA
  • Item #9722056
  • Manufacturer Part #PF1612PALWHA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1.0 gpf Pressure Assist Toilet Tank in White

  • Fast #
  • Part #PF1612PALWHA
  • Item #9722056
  • Manufacturer Part #PF1612PALWHA
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.19.2-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
MA Approved:
Yes
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes