1 x 6 in. Steel 10 ga Wire Hook
1 x 6 in. Steel 10 ga Wire Hook
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 25000-
Pick Up: 40 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel construction
- 10 ga
- Iron pipe size
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 10 ga
- Length:
- 6 in
- Material:
- Steel
- Number of Hooks:
- 2
- Product Type:
- Pipe Hook