1 in. Brass FIPS Swing Check Valve
PF31 1 in. Brass FIPS Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 2880-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
- Not for potable use
- Not for use at or below ground level
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- PF31
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2-5/8 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Width:
- 3-1/2 in