Frequently Purchased Together
Product Details
Product Details
- Designed for use on tile or marble shower bases where a shower pan liner is used
- Size: 2"
- Adjustable strainer height
- Cast iron construction
- Strainer is brass construction in chrome finish
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Round
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov