1/2 in. Copper Clad 2-Hole Pipe Strap
PF500 Series 1/2 in. Copper Clad 2-Hole Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 120000-
Pick Up: 24 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Copper clad steel construction
- 2 hole design
Specifications
- Application:
- Rigid Copper Pipe
- Collection:
- PF500 Series
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 24 ga
- Height:
- 63/100 in
- Length:
- 1-31/40 in
- Material:
- Copper Clad
- UL Listed:
- No
- Width:
- 1/2 in