Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- O.D. 4-1/4" round shower strainer for floor drain
- Center to center screw holes measure 2-5/8"
- SS 430
- Fits the following PROFLO drains: PFA600 and PFP600
- For plastic oddities style drains
Specifications
- ASME:
- ASME A112.18.2 2015
- Drain Component Type:
- Strainer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 430
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 4-1/4 in