Frequently Purchased Together
Product Details
Product Details
- Two hole plate
- Fits overflow on bathtub
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Pipe Size:
- 3-3/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Waste and Overflow 2-Hole Plate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov