22 in. ABS Cable Drain with Trim
PF643 Series 22 in. ABS Cable Drain with Trim
Frequently Purchased Together
Product Details
Product Details
- For tub depths 17"-22"
- Less piping
- ABS construction
- Includes trim kit
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2 2015, CSA B125.2-20
- Cable Length (ft):
- 2.25 ft
- Collection:
- PF643 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Trim Only:
- Yes
- Tub Depth:
- 22 in
- WaterSense Labeled:
- No