This product requires certification to purchase.

22 in. PVC Cable Drain with Trim in Polished Chrome

You last purchased this on
 
PROFLO®

PF644 Series 22 in. PVC Cable Drain with Trim in Polished Chrome

  • Fast #
  • Part #PF644CP
  • Item #7936116
  • Manufacturer Part #PF644CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PF644 Series 22 in. PVC Cable Drain with Trim in Polished Chrome

  • Fast #
  • Part #PF644CP
  • Item #7936116
  • Manufacturer Part #PF644CP
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For tub depths 17"-22"
  • Less piping
  • PVC construction
  • Includes trim kit
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2 2015, CSA B125.2-20
Cable Length (ft):
2.25 ft
Collection:
PF644 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Installation Type:
Through Floor
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Trim Only:
Yes
Tub Depth:
22 in
WaterSense Labeled:
No