Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Concealed screws for a streamlined aesthetic
- Traditional design
- Mounting hardware included
- This product comes complete with installation, operating, care and maintenance instructions.
- PROFLO faucets carry a consumer limited lifetime warranty.
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov