Anti-siphon Brass 12 in. Hose Sillcock
PF73 Anti-siphon Brass 12 in. Hose Sillcock
Frequently Purchased Together
Product Details
Product Details
- Provides hose connection outside of building
- Automatic draining when turned off and hose is removed so no water filled area is exposed to outdoor element
- Wall hydrant with backflow preventer to avoid contamination of building or public water system should a pressure drop occur
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1019-2011
- CSA Certified:
- Yes
- Collection:
- PF73
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass