Frost-proof Brass 1/2 in. Sillcock
PF73 Frost-proof Brass 1/2 in. Sillcock
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019-2011
- Collection:
- PF73
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-7/8 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in