This product requires certification to purchase.

Frost-proof Brass 10 in. PEX Sillcock

You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 10 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPP10
  • Item #7181136
  • Manufacturer Part #PF73ASPP10
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 10 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPP10
  • Item #7181136
  • Manufacturer Part #PF73ASPP10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Silent check valves efficiently perform all the functions of a swing check or vertical lift check valve and at the same time operate silently to prevent the effects of water hammer
  • Features a full-flow design for low pressure drop and can be installed in any direction
  • Low lead brass body has a patented disc guide, stainless steel springs and a neoprene seat
  • Not for use with sewage ejectors or air compressors
  • Frost-proof
  • End Connection: 1/2" PEX
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019-2011
Collection:
PF73
Color Finish Name:
Brass
End Connection 1:
F1960
End Connection 2:
GHT
End Connections:
F1960 x GHT
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
10 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type:
Frost-proof
Valve Size:
1/2 in