This product requires certification to purchase.

Frost-proof Brass 12 in. MPT x Sweat Sillcock

You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 12 in. MPT x Sweat Sillcock

  • Fast #
  • Part #PF73D12
  • Item #3157976
  • Manufacturer Part #PF73D12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 12 in. MPT x Sweat Sillcock

  • Fast #
  • Part #PF73D12
  • Item #3157976
  • Manufacturer Part #PF73D12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 60 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • End Connection: 1/2" MPT and 1/2" Sweat
  • Multi-turn handwheel operation
  • Chrome brass tube
  • Frost-proof design
  • Max Pressure: 125 psi
  • Optional accessories: Replacement handle: PF73ASHDL Repair kit: PF73ASRK1
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019-2011
Collection:
PF73
Color Finish Name:
Polished Chrome
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
12 in
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type:
Frost-proof
Valve Operator:
Multi Turn Handwheel
Valve Size:
1/2 in