Frost-proof Brass 6 in. MPT x Sweat Sillcock
PF73 Frost-proof Brass 6 in. MPT x Sweat Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 60 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- End Connection: 1/2" MPT and 1/2" Sweat
- Multi-turn handwheel operation
- Chrome brass tube
- Frost-proof design
- Max Pressure: 125 psi
- Optional accessories: Replacement handle: PF73ASHDL Repair kit: PF73ASRK1
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1019-2011
- Collection:
- PF73
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Sillcock Type:
- Frost-proof
- UPC:
- 781889136072
- Valve Operator:
- Multi Turn Handwheel
- Valve Size:
- 1/2 in