This product requires certification to purchase.

Frost-proof Brass 8 in. PEX Sillcock

You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 8 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPXX
  • Item #3157973
  • Manufacturer Part #PF73ASPXX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 8 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPXX
  • Item #3157973
  • Manufacturer Part #PF73ASPXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • End Connection: 1/2" PEX
  • Multi-turn handwheel operation
  • Frost-proof design
  • Anti-siphon
  • Chrome brass tube
  • Max Pressure: 125 psi
  • Optional accessories: Replacement handle: PF73ASHDL Repair kit: PF73ASRK1
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019-2011
Collection:
PF73
End Connection 1:
F1807
End Connection 2:
GHT
End Connections:
F1807 x GHT
Handle Type:
Hand Wheel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type:
Frost-proof
Valve Seat Material:
Brass
Valve Size:
1/2 in