Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 460-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PF73 Series Frost Proof Sillcocks
- Repair kit to include handle, anti-siphon and plunger assembly
- Handle, seal and washer repair kits for non-anti-siphon PF73
- Brass construction
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PF73 Series
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Hydrant Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov