PF74 Series Repl Cartridge Only
PF74 Series Repl Cartridge Only
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement cartridge for PF74 series hydrants only
- Color/Finish: Brass
Specifications
- Brand Model Compatibility:
- PF74 Series Hydrants
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Product Type:
- Cartridge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov