Angle Brass 1/2 in. IPS x Male Threaded Sillcock
Angle Brass 1/2 in. IPS x Male Threaded Sillcock
Frequently Purchased Together
Product Details
Product Details
- Hose adapter
- Solid brass construction
- Max Temperature: 160°F
- Max Pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- MIPT
- End Connection 2:
- MGHT
- End Connections:
- MIPT x MGHT
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Sillcock Type:
- Angle
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in