This product requires certification to purchase.

2 in. Threaded ABS Black Floor Drain

You last purchased this on
 
PROFLO®

PF800 Series 2 in. Threaded ABS Black Floor Drain

  • Fast #
  • Part #PF800A
  • Item #3032756
  • Manufacturer Part #PF800A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PF800 Series 2 in. Threaded ABS Black Floor Drain

  • Fast #
  • Part #PF800A
  • Item #3032756
  • Manufacturer Part #PF800A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polypro strainer
  • Includes 3-3/4" deep sump bowl and a full 3" trap seal
  • One piece drain body
  • Fits 2" SCH 40 pipe
  • Backwater device installed to prevent backflow through the floor drain
  • PVC dimensions and materials meet ASTM D2665
  • ASTM D2665 and D2661 compliant
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
ASTM:
ASTM D-2661
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
PF800 Series
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Plastic
Fits Pipe Size:
2 in
Grate Color Finish:
Black
Grate Color Finish Category:
Blacks
Grate Diameter:
6-3/4 in
Grate Shape:
Round
Outlet Type:
Threaded
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov