2 in. Threaded Plastic White Floor Drain
PF800 Series 2 in. Threaded Plastic White Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Backwater device installed to prevent backflow through floor drain
- Integral trap floor drain
- One piece ABS or PVC drain body
- Adhesive debris cover protects drain during pour
Specifications
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM D-2665
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- PF800 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 6-3/4 in
- Grate Shape:
- Round
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov