1/2 in. FIP Lever Handle Gas Ball Valve
PF88C Series 1/2 in. FIP Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 6912-
Pick Up: 58 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For indoor/outdoor use
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-209, ASTM B-85, ASTM B-86
- Clean Bagged:
- No
- Collection:
- PF88C Series
- IAPMO Listed:
- Yes
- Length:
- 2-17/100 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve