Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 12" x 12" flange dimension
- 6-1/4" deep
- Floor mounted
- Cast iron construction
- Aluminum dome strainer included
- Acid resistant, porcelain finish
- No hub connection
- Grate sold separately
- Optional Accessories: Sink basket: PF906B, Aluminum dome strainer: PFADS
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Sink Bowl Size:
- 12 in x 12 in x 8-11/12 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 6 in