This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PF92341
  • Item #3040927
  • Manufacturer Part #PF92341
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PF92341
  • Item #3040927
  • Manufacturer Part #PF92341
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/10 hp cast iron automatic sump pump with side discharge
  • Submersible sump pump for typical residential and commercial application
  • Comes with 10 ft power cord
  • SJE Rhombus vertical float switch
  • Handles 3/8 in solid
  • Permanent split capacitor motor
  • Requires Certification

Specifications

AMP:
4.1
Automatic Shut-Off:
Yes
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Height:
10-1/2 in
Horsepower:
3/10 hp
Impeller:
Stainless Steel
Length:
8-1/4 in
Maximum Feet of Head:
25
Maximum Temperature:
104
Product Type:
Submersible
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
RPM:
3450
Volts:
120V
Watts:
492 W