Frequently Purchased Together
Product Details
Product Details
- Permanent split capacitor motor
- General water transfer, fountains and ponds, farm use, basement drainage
- Vertical automatic float switch
- Max Head: 25'
- Discharge: 1-1/2"
- Power Source: AC
- Cord Length: 10'
Specifications
- AMP:
- 4.1
- Automatic Shut-Off:
- Yes
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 8-1/2 in
- Discharge:
- 1-1/2 in
- Height:
- 14-1/8 in
- Horsepower:
- 1/3 hp
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Pump Body Material:
- Thermoplastic
- RPM:
- 3450
- Volts:
- 120V
- Watts:
- 492 W
- Width:
- 7-1/4 in