Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/3 hp cast iron submersible sump pump with side discharge
- Submersible sump pump for typical residential and commercial application
- Comes with 10 ft power cord
- SJE Rhombus vertical float switch
- Handles 1/2 in solid
- Discharge: 1-1/2"
- Amps: 5.9
- Material: Cast Iron
- Cord Length: 10'
Specifications
- AMP:
- 5.9
- Automatic Shut-Off:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 8-1/2 in
- Discharge:
- 1-1/2 in
- Height:
- 15-1/8 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- RPM:
- 3450
- Volts:
- 120V
- Watts:
- 708 W
- Width:
- 7-1/4 in