Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- PROFLO
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov